This item is Discontinued.

Schlage Grade 2 Storeroom Cylindrical Lock, Tulip Knob, Conventional Less Cylinder, Bright Brass Finish A80LD TUL 605

Grade 2 Storeroom Cylindrical Lock, Tulip Knob, Conventional Less Cylinder, Bright Brass Finish (Discontinued)

  • Mfr # A80LD TUL 605
  • Zoro # G909948752
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A80LD TUL 605
Zoro #
G909948752
UPC #
197163096596
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-7/8 in
Length (In.)
9.5 in
Width (In.)
8.25 in

Details

Lockset Finish
Bright Brass
Lockset Grade
Grade 2
Material
Brass
Lockset Cylinder Type
Less Conventional Cylinder
Features
Storeroom
Item
Cylindrical Lock
Door Handing
Non-handed
Fire Rated
3 Hours {A}

Description

Grade 2 Storeroom Cylindrical Lock, Tulip Knob, Conventional Less Cylinder, Bright Brass Finish, Non-handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.