Grade 2 Storeroom Cylindrical Lock with Field Selectable Vandlgard, Boardwalk Lever, Conventional
Mfr # ALX80P BRK 619
Zoro # G914533271
product price:Â $241.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Satin Nickel
Length
9.5
Width
8.25
Color
Satin Nickel
series
ALX Series Lever Locks
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALX80P BRK 619
Zoro #
G914533271
UPC #
-
Country of Origin
Mexico
Dimensions
Length
9.5
Width
8.25
Details
Lockset Finish
Satin Nickel
Color
Satin Nickel
series
ALX Series Lever Locks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.