F Series Residential Levers
- Mfr # F80 MNH 619 LH KD
- Zoro # G710054499
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
F86 - Storeroom
Required Door Thickness
1-3/8" - 1-3/4"
Cylinder Core Type
Conventional Cylinder
Color
Satin Nickel Plated Clear Coated
Includes
Tubular Lock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F80 MNH 619 LH KD
- Zoro #
- G710054499
- UPC #
- 197163219858
- Country of Origin
- Mexico
- Lockset Function
- F86 - Storeroom
- Cylinder Core Type
- Conventional Cylinder
- Color
- Satin Nickel Plated Clear Coated
- Includes
- Tubular Lock
- Finish
- Satin Nickel Plated Clear Coated
- Material
- Brass or Bronze
- Grade
- Grade 2
Dimensions
- Required Door Thickness
- 1-3/8" - 1-3/4"
Description
Grade 2 Storeroom Lock, Manhattan Lever, Conventional Cylinder, Keyed Different, Satin Nickel Plated Clear Coated Finish, Left-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.