
Grade 2 Storeroom Cylindrical Lock with Field Selectable Vandlgard, Latitude Lever, SFIC Less Core,
Mfr # ALX80B LAT 606
Zoro # G416469870
product price:Â $192.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Satin Brass
Lockset Grade
Grade 2
Width
8-1/4 in
Backset
2-3/4 in
Required Door Thickness
1-3/8 to 1-3/4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALX80B LAT 606
Zoro #
G416469870
UPC #
197163372324
Country of Origin
Mexico
Dimensions
Width
8-1/4 in
Required Door Thickness
1-3/8 to 1-3/4
Height
4-3/4 in
Length
9-1/2 in
Details
Lockset Finish
Satin Brass
Lockset Grade
Grade 2
Backset
2-3/4 in
Keyway Type
SFIC Prep Less Core
Material
VARIES
Series
ALX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.