Grade 2 Storeroom Cylindrical Lock with Field Selectable Vandlgard, Rhodes Lever, Conventional Cyl
- Mfr # ALX80P RHO 612
- Zoro # G614533182
product price:Â
$
241.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Satin Bronze
Color
Satin Bronze
Width
8.25 in
Length
9.5
series
ALX Series Lever Locks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALX80P RHO 612
- Zoro #
- G614533182
- UPC #
- -
- Country of Origin
- Mexico
- Lockset Finish
- Satin Bronze
- Color
- Satin Bronze
- series
- ALX Series Lever Locks
Dimensions
- Width
- 8.25 in
- Length
- 9.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.