
Grade 2 Tubular Lock, Classroom Function, Key in Lever Cylinder, Saturn Lever, Bright Chrome Finish,
Mfr # S70PD SAT 625
Zoro # G509953224
product price: $362.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 2 in
Lockset Finish
Bright Chrome
Features
Classroom
Cylinder Core Type
Key in Lever Cylinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S70PD SAT 625
Zoro #
G509953224
UPC #
197163094370
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/8 in to 2 in
Length
9.5 in
Width
8.25 in
Details
Lockset Grade
Grade 2
Lockset Finish
Bright Chrome
Features
Classroom
Cylinder Core Type
Key in Lever Cylinder
Weight
5 lb
Type
Tubular Lock
Material
Metal
Fire Rated
3 Hours {A}
Description
Grade 2 Tubular Lock, Classroom Function, Key in Lever Cylinder, Saturn Lever, Bright Chrome Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.