Grade 2 Tubular Lock, Entrance/Office Function, Key in Lever Cylinder, Flair Lever, Antique Brass Fi
- Mfr # S51PD FLA 609 LH
- Zoro # G009951430
product price:Â
$
362.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 2 in
Lockset Finish
Antique Brass
Type
Tubular Lock
Width
8.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S51PD FLA 609 LH
- Zoro #
- G009951430
- UPC #
- 197163094691
- Country of Origin
- Mexico
- Lockset Grade
- Grade 2
- Lockset Finish
- Antique Brass
- Type
- Tubular Lock
- Material
- Metal
- Weight
- 5 lb
- Cylinder Core Type
- Key in Lever Cylinder
- Fire Rated
- 3 Hours {A}
- Features
- Entrance
Dimensions
- Required Door Thickness
- 1-3/8 in to 2 in
- Width
- 8.25 in
- Length
- 9.5 in
Description
Grade 2 Tubular Lock, Entrance/Office Function, Key in Lever Cylinder, Flair Lever, Antique Brass Finish, Left Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.