Shop SCHLAGE
See all product information
Create Account
Grade 2 Tubular Lock, Entrance/Office Function, Key in Lever Cylinder, Flair Lever, Oil-Rubbed Bronz
- Mfr # S51PD FLA 613 RH
- Zoro # G909951189
product price:Â
$
362.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 2 in
Lockset Finish
Oil-Rubbed Bronze
Type
Tubular Lock
Cylinder Core Type
Key in Lever Cylinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S51PD FLA 613 RH
- Zoro #
- G909951189
- UPC #
- 197163094660
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-3/8 in to 2 in
- Length
- 9.5 in
- Width
- 8.25 in
Details
- Lockset Grade
- Grade 2
- Lockset Finish
- Oil-Rubbed Bronze
- Type
- Tubular Lock
- Cylinder Core Type
- Key in Lever Cylinder
- Features
- Entrance
- Material
- Metal
- Weight
- 5 lb
- Fire Rated
- 3 Hours {A}
Description
Grade 2 Tubular Lock, Entrance/Office Function, Key in Lever Cylinder, Flair Lever, Oil-Rubbed Bronze Finish, Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.