Shop SCHLAGE
See all product information
Create Account
Grade 2 Tubular Lock, Entrance/Office Function, Key in Lever Cylinder, Flair Lever, Satin Nickel Fin
- Mfr # S51PD FLA 619 RH
- Zoro # G109951170
product price:Â
$
366.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 2 in
Lockset Finish
Satin Nickel
Type
Tubular Lock
Weight
5 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S51PD FLA 619 RH
- Zoro #
- G109951170
- UPC #
- 197163094646
- Country of Origin
- Mexico
- Lockset Grade
- Grade 2
- Lockset Finish
- Satin Nickel
- Type
- Tubular Lock
- Weight
- 5 lb
- Features
- Entrance
- Material
- Metal
- Cylinder Core Type
- Key in Lever Cylinder
- Fire Rated
- 3 Hours {A}
Dimensions
- Required Door Thickness
- 1-3/8 in to 2 in
- Width
- 8.25 in
- Length
- 9.5 in
Description
Grade 2 Tubular Lock, Entrance/Office Function, Key in Lever Cylinder, Flair Lever, Satin Nickel Finish, Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.