Grade 2 Tubular Lock, Entrance/Office Function, Key in Lever Cylinder, Jupiter Lever, Satin Brass
Mfr # S51PD JUP 606
Zoro # G414533139
product price:Â $390.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Satin Brass
Width
8.25
Color
Satin Brass
Length
9.5
series
S Series Tubular Lever Locks
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S51PD JUP 606
Zoro #
G414533139
UPC #
-
Country of Origin
Mexico
Dimensions
Width
8.25
Length
9.5
Details
Lockset Finish
Satin Brass
Color
Satin Brass
series
S Series Tubular Lever Locks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.