Shop SCHLAGE
See all product information
Create Account
L9000 Series Mortise Lock
- Mfr # L9070B 12N 613 RH
- Zoro # G910070732
product price:Â
$
894.99
/ea
Free Shipping & Returns
Key Features
Lockset Handle Type
Right-Handed
Lockset Finish
Dark Oxidized Satin Bronze Oil Rubbed
Length
10.375"
Cylinder Core Type
SFIC Prep Less Core
Width
5.375"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L9070B 12N 613 RH
- Zoro #
- G910070732
- UPC #
- 197163307890
- Country of Origin
- Mexico
Dimensions
- Length
- 10.375"
- Width
- 5.375"
Details
- Lockset Handle Type
- Right-Handed
- Lockset Finish
- Dark Oxidized Satin Bronze Oil Rubbed
- Cylinder Core Type
- SFIC Prep Less Core
- Color
- Dark Oxidized Satin Bronze Oil Rubbed
- Includes
- Mortise Lock
Description
Schlage L Series Extra Heavy Duty Mortise Locks are built to withstand the rigors of daily use without fail. Our L9000 Series locks are ideal for use in schools, hospitals and factories, where the finest hardware must also deliver consistent, dependable operation and stand up to constant use and abuse. We pay attention to these details so you can focus on creating a functional and aesthetically pleasing environment for your clients. In fact, every one of our L Series locks meets ANSI Grade 1 standards for safety. A multitude of functions, finishes and trim designs are available to meet virtually every security and aesthetic requirement.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.