Grade 2 Tubular Lock, Passage/Closet Latch Function, Non-Keyed, Flair Lever, Antique Brass Finish

  • Mfr # S10D FLA 609 LH

  • Zoro # G309948291


product price:  $234.99
/ea
Free Shipping & Returns

Key Features

For Use With
S Series Tubular Lever Locks
Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 2 in
Finish
Antique Brass
Depth
4.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S10D FLA 609 LH
Zoro #
G309948291
UPC #
197163095360
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Depth
4.75 in
Length
9.5 in
Width
8.25 in

Details

For Use With
S Series Tubular Lever Locks
Lockset Grade
Grade 2
Finish
Antique Brass
Item
Tubular Lock
Door Handing
Left Hand
Material
Metal
Features
Passage
Cylinder Core Type
Non-Keyed
Net Weight
5 lb
Fire Rated
3 Hours {A}

Description

Grade 2 Tubular Lock, Passage/Closet Latch Function, Non-Keyed, Flair Lever, Antique Brass Finish, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.