
Grade 2 Tubular Lock, Passage/Closet Latch Function, Non-Keyed, Flair Lever, Satin Nickel Finish
Mfr # S10D FLA 619 RH
Zoro # G509948138
product price:Â $234.99
/ea
Free Shipping & Returns
Key Features
For Use With
S Series Tubular Lever Locks
Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 2 in
Finish
Satin Nickel
Door Handing
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S10D FLA 619 RH
Zoro #
G509948138
UPC #
197163095322
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/8 in to 2 in
Length
9.5 in
Width
8.25 in
Depth
4.75 in
Details
For Use With
S Series Tubular Lever Locks
Lockset Grade
Grade 2
Finish
Satin Nickel
Door Handing
Right Hand
Net Weight
5 lb
Cylinder Core Type
Non-Keyed
Item
Tubular Lock
Material
Metal
Features
Passage
Fire Rated
3 Hours {A}
Description
Grade 2 Tubular Lock, Passage/Closet Latch Function, Non-Keyed, Flair Lever, Satin Nickel Finish, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.