Shop SCHLAGE
See all product information
Create Account
Grade 2 Tubular Lock, Passage/Closet Latch Function, Non-Keyed, Saturn Lever, Antique Brass Finish,
- Mfr # S10D SAT 609
- Zoro # G916469851
product price:Â
$
215.99
/ea
Free Shipping & Returns
Key Features
Backset
2-3/8 to 2-3/4
Keyway Type
Non-Keyed
Required Door Thickness
1-3/8 to 2
Series
S
Finish
Antique Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S10D SAT 609
- Zoro #
- G916469851
- UPC #
- 197163381654
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-3/8 to 2
- Width
- 8-1/4 in
- Height
- 4-3/4 in
- Length
- 9-1/2 in
Details
- Backset
- 2-3/8 to 2-3/4
- Keyway Type
- Non-Keyed
- Series
- S
- Finish
- Antique Brass
- Grade
- Grade 2
- Material
- VARIES
- Item
- Tubular Lock
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.