
Grade 2 Tubular Lock, Passage/Closet Latch Function, Non-Keyed, Saturn Lever, Bright Brass Finish
Mfr # S10D SAT 605
Zoro # G309948239
product price: $234.99
/ea
Free Shipping & Returns
Key Features
For Use With
S Series Tubular Lever Locks
Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 2 in
Finish
Bright Brass
Door Handing
Non-handed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S10D SAT 605
Zoro #
G309948239
UPC #
197163095223
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/8 in to 2 in
Depth
4.75 in
Width
8.25 in
Length
9.5 in
Details
For Use With
S Series Tubular Lever Locks
Lockset Grade
Grade 2
Finish
Bright Brass
Door Handing
Non-handed
Material
Metal
Features
Passage
Cylinder Core Type
Non-Keyed
Item
Tubular Lock
Net Weight
5 lb
Fire Rated
3 Hours {A}
Description
Grade 2 Tubular Lock, Passage/Closet Latch Function, Non-Keyed, Saturn Lever, Bright Brass Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.