Grade 2 Tubular Lock, Privacy Function, Non-Keyed, Flair Lever, Oil-Rubbed Bronze Finish, Left Han

  • Mfr # S40D FLA 613 LH

  • Zoro # G014537513


product price:  $323.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil-Rubbed Bronze
Handle Length
9.5
Width
8.25
Color
Oil-Rubbed Bronze
series
S Series Tubular Lever Locks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S40D FLA 613 LH
Zoro #
G014537513
UPC #
-
Country of Origin
Mexico

Dimensions

Handle Length
9.5
Width
8.25

Details

Finish
Oil-Rubbed Bronze
Color
Oil-Rubbed Bronze
series
S Series Tubular Lever Locks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.