Grade 2 Tubular Lock, Privacy Function, Non-Keyed, Saturn Lever, Oil-Rubbed Bronze Fnsh, Non-Handed

  • Mfr # S40D SAT 613

  • Zoro # G609948656


product price:  $292.88
/ea
Free Shipping & Returns

Key Features

Hand
Non-handed
Grade
Grade 2
Finish
Oil-Rubbed Bronze
Required Door Thickness
1-3/8 in to 1-7/8 in
Handle Length
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S40D SAT 613
Zoro #
G609948656
UPC #
197163094912
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-7/8 in
Handle Length
9.5 in
Width
8.25 in

Details

Item
Tubular Lock
Hand
Non-handed
Grade
Grade 2
Finish
Oil-Rubbed Bronze
Material
Metal

Description

Grade 2 Tubular Lock, Privacy Function, Non-Keyed, Saturn Lever, Oil-Rubbed Bronze Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.