Grade 2 Tubular Lock, Single Dummy Trim Function, Non-Keyed, Flair Lever, Satin Nickel Finish

  • Mfr # S170 FLA 619 RH

  • Zoro # G409951986


product price:  $109.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 2
Finish
Satin Nickel
Max. Door Width
8.25 in
Fire Rated
3 Hours {A}
Length
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S170 FLA 619 RH
Zoro #
G409951986
UPC #
197163095155
Country of Origin
Mexico

Dimensions

Max. Door Width
8.25 in
Length
9.5 in
Required Door Thickness
1-3/8 in to 2 in

Details

Item
Tubular Lock
Grade
Grade 2
Finish
Satin Nickel
Fire Rated
3 Hours {A}
Material
Metal
For Use With
S Series Tubular Lever Locks
Door Handing
Right Hand
Features
Dummy
Cylinder Core Type
Non-Keyed

Description

Grade 2 Tubular Lock, Single Dummy Trim Function, Non-Keyed, Flair Lever, Satin Nickel Finish, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.