
Grade 2 Tubular Lock, Single Dummy Trim Function, Non-Keyed, Neptune Lever, Satin Chrome Finish
Mfr # S170 NEP 626
Zoro # G909951981
product price: $98.59
/ea
Free Shipping & Returns
Key Features
Grade
Grade 2
Finish
Satin Chrome
Max. Door Width
8.25 in
Fire Rated
3 Hours {A}
Door Handing
Non-handed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S170 NEP 626
Zoro #
G909951981
UPC #
197163095094
Country of Origin
Mexico
Dimensions
Max. Door Width
8.25 in
Required Door Thickness
1-3/8 in to 2 in
Length
9.5 in
Details
Item
Tubular Lock
Grade
Grade 2
Finish
Satin Chrome
Fire Rated
3 Hours {A}
Door Handing
Non-handed
Cylinder Core Type
Non-Keyed
Features
Dummy
For Use With
S Series Tubular Lever Locks
Material
Metal
Description
Grade 2 Tubular Lock, Single Dummy Trim Function, Non-Keyed, Neptune Lever, Satin Chrome Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.