Shop SCHLAGE
See all product information
Create Account
Grade 2 Tubular Lock, Storeroom Function, FSIC Core, Jupiter Lever, Satin Chrome Finish
- Mfr # S80RD JUP 626
- Zoro # G514533022
product price:Â
$
387.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Satin Chrome
Width
8.25 in
Color
Satin Chrome
Length
9.5
series
S Series Tubular Lever Locks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S80RD JUP 626
- Zoro #
- G514533022
- UPC #
- -
- Country of Origin
- Mexico
- Lockset Finish
- Satin Chrome
- Color
- Satin Chrome
- series
- S Series Tubular Lever Locks
Dimensions
- Width
- 8.25 in
- Length
- 9.5
Description
Grade 2 Tubular Lock, Storeroom Function, Schlage FSIC Core, Jupiter Lever, Satin Chrome Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.