Shop SCHLAGE
See all product information
Create Account
Grade 2 Tubular Lock, Storeroom Function, Key in Lever Cylinder, Flair Lever, Oil-Rubbed Bronze Fini
- Mfr # S80PD FLA 613 LH
- Zoro # G509952074
product price:Â
$
377.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 2 in
Lockset Finish
Oil-Rubbed Bronze
Material
Metal
Features
Storeroom
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S80PD FLA 613 LH
- Zoro #
- G509952074
- UPC #
- 197163094226
- Country of Origin
- Mexico
- Lockset Grade
- Grade 2
- Lockset Finish
- Oil-Rubbed Bronze
- Material
- Metal
- Features
- Storeroom
- Fire Rated
- 3 Hours {A}
- Weight
- 5 lb
- Type
- Tubular Lock
- Cylinder Core Type
- Key in Lever Cylinder
Dimensions
- Required Door Thickness
- 1-3/8 in to 2 in
- Width
- 8.25 in
- Length
- 9.5 in
Description
Grade 2 Tubular Lock, Storeroom Function, Key in Lever Cylinder, Flair Lever, Oil-Rubbed Bronze Finish, Left Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.