Shop SCHLAGE
See all product information
Create Account
Grade 2 Tubular Lock, Storeroom Function, Key in Lever Cylinder, Flair Lever, Satin Brass Finish
- Mfr # S80PD FLA 606 LH
- Zoro # G509952043
product price:Â
$
340.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 2 in
Lockset Finish
Satin Brass
Length
9.5 in
Weight
5 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S80PD FLA 606 LH
- Zoro #
- G509952043
- UPC #
- 197163094233
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-3/8 in to 2 in
- Length
- 9.5 in
- Width
- 8.25 in
Details
- Lockset Grade
- Grade 2
- Lockset Finish
- Satin Brass
- Weight
- 5 lb
- Fire Rated
- 3 Hours {A}
- Type
- Tubular Lock
- Material
- Metal
- Features
- Storeroom
- Cylinder Core Type
- Key in Lever Cylinder
Description
Grade 2 Tubular Lock, Storeroom Function, Key in Lever Cylinder, Flair Lever, Satin Brass Finish, Left Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.