Grade 2 Tubular Lock, Storeroom Function, Key in Lever Cylinder, Flair Lever, Satin Nickel Finish

  • Mfr # S80PD FLA 619 LH

  • Zoro # G409952044


product price:  $362.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 2 in
Lockset Finish
Satin Nickel
Length
9.5 in
Width
8.25 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S80PD FLA 619 LH
Zoro #
G409952044
UPC #
197163094219
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Length
9.5 in
Width
8.25 in

Details

Lockset Grade
Grade 2
Lockset Finish
Satin Nickel
Fire Rated
3 Hours {A}
Material
Metal
Weight
5 lb
Features
Storeroom
Type
Tubular Lock
Cylinder Core Type
Key in Lever Cylinder

Description

Grade 2 Tubular Lock, Storeroom Function, Key in Lever Cylinder, Flair Lever, Satin Nickel Finish, Left Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.