Grade 2 Tubular Lock, Storeroom Function, Key in Lever Cylinder, Neptune Lever, Oil-Rubbed Bronze

  • Mfr # S80PD NEP 613

  • Zoro # G914538474


product price:  $378.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Oil-Rubbed Bronze
Length
9.5
Color
Oil-Rubbed Bronze
Width
8.25
series
S Series Tubular Lever Locks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S80PD NEP 613
Zoro #
G914538474
UPC #
-
Country of Origin
Mexico

Dimensions

Length
9.5
Width
8.25

Details

Lockset Finish
Oil-Rubbed Bronze
Color
Oil-Rubbed Bronze
series
S Series Tubular Lever Locks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.