Grade 2 Tubular Lock, Storeroom Function, Key in Lever Cylinder, Saturn Lever, Satin Nickel Finish,

  • Mfr # S80PD SAT 619

  • Zoro # G116469729


product price:  $323.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Satin Nickel
Height
4-3/4 in
Backset
2-3/8 to 2-3/4
Lockset Grade
Grade 2
Required Door Thickness
1-3/8 to 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S80PD SAT 619
Zoro #
G116469729
UPC #
197163349302
Country of Origin
Mexico

Dimensions

Height
4-3/4 in
Required Door Thickness
1-3/8 to 2
Width
8-1/4 in
Length
9-1/2 in

Details

Lockset Finish
Satin Nickel
Backset
2-3/8 to 2-3/4
Lockset Grade
Grade 2
Keyway Type
Key-in-Lever Cylinder
Series
S
Material
VARIES

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.