Grade 2 Tubular Lock, Storeroom Function, Less Cylinder, Jupiter Lever, Satin Chrm Fnsh, Non-Handed

  • Mfr # S80LD JUP 626

  • Zoro # G109952245


product price:  $277.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 2 in
Lockset Finish
Satin Chrome
Length
9.5 in
Cylinder Core Type
Less Cylinder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S80LD JUP 626
Zoro #
G109952245
UPC #
197163094264
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Length
9.5 in
Width
8.25 in

Details

Lockset Grade
Grade 2
Lockset Finish
Satin Chrome
Cylinder Core Type
Less Cylinder
Features
Storeroom
Material
Metal
Type
Tubular Lock
Fire Rated
3 Hours {A}
Weight
5 lb

Description

Grade 2 Tubular Lock, Storeroom Function, Less Cylinder, Jupiter Lever, Satin Chrome Finish, Non-Handed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.