
Grade 2 Tubular Lock, Storeroom Function, Less Cylinder, Saturn Lever, Satin Chrome Fnsh, Non-Handed
Mfr # S80LD SAT 626
Zoro # G709952072
product price:Â $264.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 2 in
Lockset Finish
Satin Chrome
Material
Metal
Type
Tubular Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S80LD SAT 626
Zoro #
G709952072
UPC #
197163094240
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/8 in to 2 in
Length
9.5 in
Width
8.25 in
Details
Lockset Grade
Grade 2
Lockset Finish
Satin Chrome
Material
Metal
Type
Tubular Lock
Weight
5 lb
Fire Rated
3 Hours {A}
Features
Storeroom
Cylinder Core Type
Less Cylinder
Description
Grade 2 Tubular Lock, Storeroom Function, Less Cylinder, Saturn Lever, Satin Chrome Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.