Greenwich Encode Smart Wifi Deadbolt with 12351 Latch and 10116 Strike Satin Nickel Finish
- Mfr # BE489WBCGRW619
- Zoro # G015568691
product price:Â
$
518.99
/ea
Free Shipping & Returns
Key Features
Series
BE Series
Width
5 in
Finish
Satin Nickel
Color
Satin Nickel
Material
Zinc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BE489WBCGRW619
- Zoro #
- G015568691
- UPC #
- 194555153790
- Country of Origin
- Mexico
Dimensions
- Width
- 5 in
- Depth
- 4.6 in
- Length
- 9.3 in
Details
- Series
- BE Series
- Finish
- Satin Nickel
- Color
- Satin Nickel
- Material
- Zinc
Description
For more than 90 years, Schlage has been creating the strongest and most technologically advanced security products for homes, multi-family, commercial, and institutional buildings. We have been meticulous designers, painstaking engineers, and proud craftsmen. From durable mechanical locks to comprehensive electronic access control solutions and biometrics, Schlage provides protection at critical moments-when property and personal security are at stake. In homes, public buildings, and the workplace, at the end of the day, Schlage stands for one thing: strong.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.