This item is Discontinued.

Schlage Heavy Duty Lever Lockset, Sparta, Passage ND10S SPARTA 605

Heavy Duty Lever Lockset, Sparta, Passage (Discontinued)

  • Mfr # ND10S SPARTA 605
  • Zoro # G5145892
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND10S SPARTA 605
Zoro #
G5145892
UPC #
-
Country of Origin
Multiple

Dimensions

Required Door Thickness
1 5/8 in to 2 1/8 in
For Door Thickness
1-5/8 to 2-1/8"

Details

Item
Lever
Lockset Function
Passage
Location Type
Commercial
Electrical/Mechanical
Mechanical
Key Type
Not Keyed
Keyway Type
None
Grade
1
Lockset Grade
1
Finish
Polished Brass
Series
ND
Lockset Handle Type
Lever
Mortise/Cylindrical
Cylindrical
Number of Pins
6
Backset
2 3/4 in
Strike Dim.
1 1/4 in x 4 7/8 in
Style
ND Sparta
Includes
Hardware
ADA Compliant
No
Key Material
Nickel Silver
Number of Keys
2
Lockset Performance Strength
Heavy Duty
Mortise / Cylindrical
Cylindrical
Lockset Fire Rating
3 hr
Standards
ANSI 156.2, Series 4000
Ligature Resistant
No
Strike Type
ASA Strike
Handle Material
Brass, Steel, Zinc
Lockset Finish
Bright Brass
Pins
6
Strike
ANSI Square Corner, No Box
Material
Brass/Steel/Zinc
Fire Rated
3 hr.
Keying
Unkeyed
Type
Heavy Duty
Function
Passage

Description

Mechanical, Lever, Cylindrical, Lockset Function Passage, Lockset Grade 1, Style ND Sparta, Lockset Finish Bright Brass, Keyway Type None, Key Type Not Keyed, Standards ANSI 156.2, Series 4000, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Handle Material Brass, Steel, Zinc, Includes Hardware, Item Lever, Key Material Nickel Silver, Location Type Commercial, Lockset Performance Strength Heavy Duty, Number of Keys 2, Number of Pins 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.