Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSLR Lockset, Mechanical, Grd. 1

  • Mfr # ND82CD HSLR 630 RH

  • Zoro # G4260892


product price: $1,782.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Arch Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Institutional
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND82CD HSLR 630 RH
Zoro #
G4260892
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Height
4 7/8 in
Strike Plate Lip Length
1 3/16 in
Door Thickness - Minimum
1 5/8 in
Door Thickness - Maximum
2 1/8 in
Strike Plate Width
1 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Arch Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Institutional
Lockset Grade
1
Style
Standard Bow
Lockset Finish
Stainless Steel
Keyway Type
Schlage
Key Type
Keyed Alike
Strike Type
Curved Lip
Number of Keys
2
Strike Dim.
4-7/8 in
Cylinder Core Type
Conventional Core Cylinder
Number of Pins
6
Backset
2 3/4 in
Mortise/Cylindrical
Cylindrical
Ligature Resistant
Yes
ADA Compliant
Yes
Key Material
Nickel Silver
Lockset Performance Strength
Standard Duty
Handle Material
Stainless Steel
Standards
ANSI/BHMA ANSI A156.2-2017, ASTM E330, BAA/TAA, California Fire Code, E1886, E1996, FF-H-106C Series 161, Miami Dade (TAS 201, 202, 203), NYS-OMHICC Complies with ICC A117.1-2017, TDI (ASTM E330, E1886, E1996), CAN/ULC S104, UL 437
Location Type
Behavioral Health, Detention Facility
Features
Patented Everest 29(TM) S123 keyway is provided standard which prohibits unauthorized key duplication, Restricted Geographically exclusive Primus upgraded security options offer advanced key control and exceptional physical security
Lockset Fire Rating
3 hr
Series
HSLR
Item
Door Lockset
Fire Rating - Door Hardware
3 hr
Visual Indicator Message
No Message
Lockset Type
Mechanical
Locking/Unlocking Access - Outside
Keyway
Fire Rating
3 hr
Ligature-Resistant
Ligature-Resistant
ANSI Grade
1
Hand Orientation
Right-Handed
Lockset Style
ND HSLR
Locking/Unlocking Access - Inside
Keyway
Knob/Handle Material
Stainless Steel
Performance Grade
1
UL Fire Rating
UL10C
Application
Institutional
Latch Bolt/Dead Bolt
Dead Latch
ANSI/BHMA Finish
Satin Stainless Steel
Lockset Function ANSI Code
F87

Description

HSLR Lockset, Mechanical, Grd. 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.