Infrared Motion Sensor
- Mfr # SCAN 2B
- Zoro # G4827386
product price:Â
$
628.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Width
6 1/4 in
Material
ABS Plastic
Includes
Pattern Masking Kit
For Use With
Access Control Systems
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCAN 2B
- Zoro #
- G4827386
- UPC #
- 840067662618
- Country of Origin
- United States
Dimensions
- Width
- 6 1/4 in
- Height
- 1 1/2 in
- Overall Height
- 6 1/4 in
- Overall Width
- 1 1/2 in
Details
- Item
- Occupancy Sensor
- Color
- Black
- Material
- ABS Plastic
- Includes
- Pattern Masking Kit
- For Use With
- Access Control Systems
- Type
- Wall or Ceiling Mounted
- Product Type
- Exit Motion Sensor
- Shell Material
- ABS Plastic
- Wire Color
- Black
Description
Infrared Motion Sensor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.