Infrared Motion Sensor
- Mfr # SCAN 2W
- Zoro # G4826896
product price:Â
$
568.99
/ea
Free Shipping & Returns
Key Features
Color
White
Width
6 1/4 in
Material
ABS Plastic
Includes
Pattern Masking Kit
Type
Wall or Ceiling Mounted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCAN 2W
- Zoro #
- G4826896
- UPC #
- 840067662625
- Country of Origin
- United States
- Item
- Occupancy Sensor
- Color
- White
- Material
- ABS Plastic
- Includes
- Pattern Masking Kit
- Type
- Wall or Ceiling Mounted
- For Use With
- Access Control Systems
- Product Type
- Exit Motion Sensor
- Shell Material
- ABS Plastic
- Wire Color
- White
- Traction Material
- ABS Plastic
Dimensions
- Width
- 6 1/4 in
- Height
- 1 1/2 in
- Overall Height
- 6 1/4 in
- Overall Width
- 1 1/2 in
Description
Infrared Motion Sensor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.