Keyswitch
- Mfr # 653-04 HDP SF-626
- Zoro # G210057785
product price:Â
$
350.99
/ea
Free Shipping & Returns
Key Features
Includes
Keyswitches
Voltage
12V DC, 24V DC
Application
Keyswitches
Handle Color
Satin Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 653-04 HDP SF-626
- Zoro #
- G210057785
- UPC #
- 197163026166
- Country of Origin
- Mexico
Details
- Includes
- Keyswitches
- Voltage
- 12V DC, 24V DC
- Application
- Keyswitches
- Handle Color
- Satin Chrome
Description
653 Keyswitch, SPDT-Clockwise Maintained, Heavy Duty Plate, Satin Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.