Shop TELEMECANIQUE SENSORS

Snap Action Switch, Lever, Roller Actuator, 1NC/1NO, 15 A at 600 V AC Contact Rating

  • Mfr # 9007AB41
  • Zoro # G3546137

product price: 
$
101.99
/ea
Free Shipping & Returns

Key Features

Actuator Type - Snap Action Switch
Lever, Roller
AC Contact Rating - Snap Action Switch
15 A @ 600 V
DC Contact Rating - Snap Action Switch
2 A @ 125 V
Contact Form- Switches
1NC/1NO
Lever Actuator Length - Snap Action Switch
1.65 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9007AB41
Zoro #
G3546137
UPC #
785901867906
Country of Origin
Mexico
Item
Snap Action Switch
Actuator Type - Snap Action Switch
Lever, Roller
AC Contact Rating - Snap Action Switch
15 A @ 600 V
DC Contact Rating - Snap Action Switch
2 A @ 125 V
Contact Form- Switches
1NC/1NO
Housing Material
Plastic
Max. Pretravel
0.16 in
Voltage Rating
600V AC
Type of Actuator
Rigid Roller Lever
Watertight - Snap Action Switch
No
Operating Force
8 oz
Standards
CE, CSA, UL Listed
Current Rating
15A
Electrical Connection - Snap Action Switch
Screw
Differential Travel
0.078 in
Terminal Type
Screw
Over Travel
0.06 in
Series
9007AB
Contact Form
1NO/1NC
Operating Temp. Range
-13 Degrees to 185 Degrees F
Includes
Acutuator
AC Contact Rating
10 A @ 240 V, 15 A @ 120 V, 5 A @ 600 V, 6 A @ 480 V
Material
metal
DC Contact Rating
0.02 A @ 600 V, 0.2 A @ 250 V, 0.5 A @ 125 V
Operating Temperature - Minimum
-20 Degrees F
Actuator Style
Roller Lever
Operating Temperature - Maximum
185 Degrees F
Differential Travel - Maximum
0.078 in
Pretravel
0.16 in
Electrical Connection
Screw Terminal
Center Mounting Hole Distance
2.1 in
Operating Force - Minimum
2.22 N
Body Material
Cast Zinc
Overtravel
0.06 in
Operating Force - Maximum
8 ozf
Positive Opening
without
[Ie] Rated Operational Current
5 A 600 V AC, A600 NEMA rating designation || 6 A 480 V AC, A600 NEMA rating designation || 10 A 240 V AC, A600 NEMA rating designation || 15 A 120 V AC, A600 NEMA rating designation || 0.02 A 600 V DC || 0.2 A 250 V DC || 0.5 A 125 V DC
Ambient Air Temperature For Storage
-20-185°F
[Ithe] Conventional Enclosed Thermal Current
15 A
Terminals Description Iso N°1
(1-2)NC || (3-4)NO
Type Of Operator
spring return roller lever plunger metal no bracket + 0.22" roller
[Ui] Rated Insulation Voltage
600 V 3)UL 508 contact block || 600 VCSA C22.2 No 14 contact block
Fixing Mode
by the body
Type Of Approach
traverse approach, 2 directions
Number Of Steps
1
Operator Material
cast zinc
Minimum Force For Tripping
0.5 lbf
Contacts Material
silver contacts
Contacts Type And Composition
NC-NO SPDT-DB
Series Name
heavy duty
Number Of Poles
1
Product Or Component Type
snap limit switch
Ip Degree Of Protection
IP20 conforming to IEC 60529
Contact Operation
snap action
Maximum Force For Tripping
0.5 lbf
Body Type
fixed
Movement Of Operating Head
linear
Ambient Air Temperature For Operation
-20-185°F
Device Short Name
9007AO/CO
Nema Degree Of Protection
NEMA 1 Nema type 250
Operator Profile
plunger head
Switch Actuation
by 30° cam
Mounting Hole Horizontal Center to Center Distance
53 mm
Roller Material
Metal

Dimensions

Lever Actuator Length - Snap Action Switch
1.65 in
Height - Snap Action Switch
0.83 in
Width - Snap Action Switch
2.5 in
Depth - Snap Action Switch
1.03 in
Mounting Dimension - Snap Action Switch
2.10 in Centers
Depth
1.03"
Mounting Dimension
2.10" Centers
Actuator Length
1.65"
Length
2.5"
Height
0.828"
Width
0.95 in
Manufacturer Warranty Length
18 mo
Body Width
0.95 in
Overall Depth
2.44 in
Overall Height
2.5 in
Roller Diameter
0.22 in
Overall Width
0.95 in
Lever Actuator Length
1.65 in
Body Height
2.5 in
Body Depth
2.44 in
Roller Width
0.22 in

Description

Snap Action Switch, Lever, Roller, AC Contact Rating - Snap Action Switch 15 A @ 600 V, DC Contact Rating - Snap Action Switch 2 A @ 125 V, Contact Form- Switches 1NC/1NO, Lever Actuator Length - Snap Action Switch 1.65 in, Height - Snap Action Switch 0.83 in, Width - Snap Action Switch 2.5 in, Depth - Snap Action Switch 1.03 in, Electrical Connection - Snap Action Switch Screw, Mounting Dimension - Snap Action Switch 2.10 in Centers

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.