Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D170 ORB 605
Zoro #
G5146197
UPC #
-
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/8 in and 2 in
Details
Backset
2-3/4 in
Item
Knob Lockset
Electrical/Mechanical
Mechanical
Includes
Hardware
Key Type
Nickel Silver
Keyway Type
Everest C123
Location Type
Commercial
Lockset Function
Dummy
Lockset Grade
1
Lockset Handle Type
Knob
Mortise/Cylindrical
Cylindrical
Series
D
Style
D Orbit
Knob Material
Brass/Steel/Zinc
Ligature Resistant
No
Lockset Finish
Bright Brass
Lockset Performance Strength
Heavy Duty
ADA Compliant
No
Strike Dim.
1-1/4 in x 4-7/8 in
Key Material
Nickel Silver
Lockset Fire Rating
3 hr
Standards
ANSI A156.2
Mortise / Cylindrical
Cylindrical
Description
Mechanical, Knob, Cylindrical, Lockset Function Dummy, Lockset Grade 1, D Orbit Style, Bright Brass Lockset Finish, Keyway Type Everest C123, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2-3/4 in, Ligature Resistant No, Includes Hardware, Item Knob Lockset, Key Material Nickel Silver, Knob Material Brass/Steel/Zinc, Location Type Commercial, Lockset Performance Strength Heavy Duty, Required Door Thickness 1-3/8 in and 2 in, Series D, Strike Dim. 1-1/4 in x 4-7/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.