Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
F10 ORB 613
Zoro #
G1596421
UPC #
043156999095
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/8 in and 1-3/4 in
Details
Lockset Finish
Oil Rubbed Bronze
Lockset Grade
2
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Passage
Series
F
Electrical/Mechanical
Mechanical
Backset
2-3/8 in or 2-3/4 in
Lockset Fire Rating
Not Rated
Item
Residential Knob Lock
Standards
ANSI A156.2
Style
F Orbit
ADA Compliant
No
Strike Dim.
1-5/8 in x 2-1/4 in
Ligature Resistant
No
Includes
Latch, Mounting Hardware, Strike
For Use With
Residential/Light Commercial Applications
Strike Type
Round Corner Full Lip Strike
Description
Mechanical, Knob, Cylindrical, Lockset Function Passage, Lockset Grade 2, F Orbit Style, Oil Rubbed Bronze Lockset Finish, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, For Use With Residential/Light Commercial Applications, Includes Latch, Mounting Hardware, Strike, Item Residential Knob Lock, Required Door Thickness 1-3/8 in and 1-3/4 in, Series F, Strike Dim. 1-5/8 in x 2-1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.