This item is Discontinued.

Schlage Knob Lockset, Mechanical, Passage, Grd. 1 F10 SIE 613 WKF

Knob Lockset, Mechanical, Passage, Grd. 1 (Discontinued)

  • Mfr # F10 SIE 613 WKF
  • Zoro # G1596327
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F10 SIE 613 WKF
Zoro #
G1596327
UPC #
043156175390
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in and 1-3/4 in

Details

Mortise / Cylindrical
Cylindrical
Lockset Function
Passage
Lockset Grade
2
Lockset Handle Type
Knob
Lockset Finish
Oil Rubbed Bronze
Standards
ANSI A156.2
ADA Compliant
No
Lockset Fire Rating
Not Rated
Style
F Siena
Series
F
Backset
2-3/8 in or 2-3/4 in
For Use With
Residential/Light Commercial Applications
Strike Type
Round Corner Full Lip Strike
Strike Dim.
1-5/8 in x 2-1/4 in
Item
Residential Knob Lock
Ligature Resistant
No
Electrical/Mechanical
Mechanical
Includes
Latch, Mounting Hardware, Strike

Description

Mechanical, Knob, Cylindrical, Lockset Function Passage, Lockset Grade 2, F Siena Style, Oil Rubbed Bronze Lockset Finish, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, For Use With Residential/Light Commercial Applications, Includes Latch, Mounting Hardware, Strike, Item Residential Knob Lock, Required Door Thickness 1-3/8 in and 1-3/4 in, Series F, Strike Dim. 1-5/8 in x 2-1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.