Zoro Homepage

Knob Lockset, Mechanical, Passage, Grd. 1

  • Mfr # F51A PLY 625

  • Zoro # G1597191


product price: $43.39
/ea

Key Features

Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
Key Type
Keyed Different
Lockset Handle Type
Knob
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F51A PLY 625
Zoro #
G1597191
UPC #
043156427222
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in and 1-3/4 in
Strike Plate Width
1 5/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
2 1/4 in
Door Thickness - Minimum
1 3/8 in

Details

Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
Key Type
Keyed Different
Lockset Handle Type
Knob
Lockset Finish
Bright Chrome
Keyway Type
Tumbler C
Standards
ANSI/BHMA A156.2-2011, ANSI/BHMA A156.39-2015, UL Listed
ADA Compliant
No
Lockset Fire Rating
Not Rated
Style
F Plymouth
Pins
5
Electrical/Mechanical
Mechanical
Backset
2 3/8 in
Number of Keys
2
Ligature Resistant
No
For Use With
Residential/Light Commercial Applications
Strike Dim.
1-5/8 in x 2-1/4 in
Key Material
Brass
Item
Door Lockset
Series
F
Strike Type
Full Lip, Round Corner
Includes
Keys
Number of Pins
5
Features
Lock and Finish Backed By Limited Lifetime Warranty (Oil-Rubbed Bronze Exempt from Finish Guarantee), Self-Aligning Screw Holes, Universal Latch
Keying
Keyed Different
Application
Multiple Family Residential
Mortise/Cylindrical
Cylindrical
ANSI/BHMA Finish
Bright Chromium-Plated
Fire Rating
3 hr
Ligature-Resistant
Not Ligature-Resistant
Lockset Style
Plymouth
Lockset Function ANSI Code
F81
Hand Orientation
Non-Handed
Lockset Type
Mechanical
ANSI Grade
2

Description

Residential Knob Lock, Lockset Function Passage, Style Plymouth, Polished Chrome Finish, Not Rated Fire Rated, Strike Type Round Corner Full Lip Strike, Strike Dim. 1-5/8 In. x 2-1/4 In., Grade 2, Series F, Backset 2-3/8 In. and 2-3/4 In., Pins 5, Number of Keys 2, Key Material Brass, Keying Keyed Different, Keyway Type C, Required Door Thickness 1-3/8 In. and 1-3/4 In., For Use With Residential/Light Commercial Applications, Includes Strike, Latch and Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.