Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knob Lockset, Mechanical, Privacy, Grd. 2

  • Mfr # A40S ORB 605

  • Zoro # G5045451


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Privacy
Lockset Grade
2
Lockset Finish
Bright Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A40S ORB 605
Zoro #
G5045451
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in and 1-7/8 in
Strike Plate Lip Length
1 1/8 in
Strike Plate Width
1 1/8 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
2 3/4 in
Door Thickness - Maximum
1 7/8 in

Details

Item
Door Lockset
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Privacy
Lockset Grade
2
Lockset Finish
Bright Brass
Series
A
Backset
2 3/8 in
ADA Compliant
Yes
Includes
Hardware
Knob Material
Brass/Steel/Zinc
Standards
ANSI/BHMA, BAA/TAA, Federal, UL and cUL Listed, Windstorm
Mortise/Cylindrical
Cylindrical
Lockset Performance Strength
Medium Duty
Electrical/Mechanical
Mechanical
Strike Dim.
1-1/8 in x 2-3/4 in
Location Type
Commercial
Strike Type
T-Strike
Lockset Fire Rating
3 hr
Style
A Orbit
Ligature Resistant
No
Features
Key Removable Knob for Rekeying or Cylinder Replacement
Application
Commercial
Material
Brass/Steel/Zinc
Fire Rating
3 hr
Latch Bolt/Dead Bolt
Spring Latch
ANSI/BHMA Finish
Bright Brass, Clear Coated
Performance Grade
2
Includes Hardware
Hardware Included
Hand Orientation
Non-Handed
Knob/Handle Material
Brass, Steel, Zinc
Lockset Type
Mechanical
Lockset Function ANSI Code
F76
Ligature-Resistant
Not Ligature-Resistant
UL Fire Rating
UL10C
Lockset Style
Orbit
ANSI Grade
2

Description

Knob Lockset, Medium Duty, Commercial, Series A, Style Orbit, Finish Polished Brass, Function Privacy, Keyway Type C123, Grade 2, Material Brass/Steel/Zinc, For Door Thickness 1-3/8 to 1-7/8 In, Backset 2-3/8 In, Crossbore Size 2-1/8 In, Key Type Nickel Silver, Number of Keys 2, Pins 6, Strike Square Corner, T-strike, Box, Required Door Thickness 1-3/8 to 1-7/8 In, Keying Keyed Different (KD), Standards ANSI/BHMA Certified A156.2-2003, Fire Rated 3 hr., Includes Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.