Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knob Lockset, Mechanical, Privacy, Grd. 2

  • Mfr # F40 BEL 626

  • Zoro # G5085726


product price: $37.19
/ea

Key Features

Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Privacy
Lockset Grade
2
Key Type
Nickel Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F40 BEL 626
Zoro #
G5085726
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in and 1-3/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 5/8 in
Strike Plate Height
2 1/4 in
Door Thickness - Minimum
1 3/8 in

Details

Item
Door Lockset
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Privacy
Lockset Grade
2
Key Type
Nickel Silver
Series
F
Lockset Finish
Satin Chrome
Keyway Type
Schlage C
Backset
2 3/8 in
Knob Material
Brass/Steel/Zinc
Lockset Performance Strength
Light Duty
Electrical/Mechanical
Mechanical
Includes
Hardware
Ligature Resistant
No
Location Type
Residential
Strike Dim.
1-5/8 in x 2-1/4 in
Key Material
Nickel Silver
ADA Compliant
No
Standards
ANSI/BHMA A156.2-2011, ANSI/BHMA A156.39-2015, UL Listed
Style
F Bell
Strike Type
Full Lip, Round Corner
Lockset Fire Rating
3 hr
Features
Adjusts to Fit All Standard Door Preparations, Lifetime Finish and Mechanical Warranty
Material
Brass/Steel/Zinc
Latch Bolt/Dead Bolt
Spring Latch
Ligature-Resistant
Not Ligature-Resistant
Mortise/Cylindrical
Cylindrical
Lockset Style
Bell
ANSI/BHMA Finish
Satin Chromium-Plated
Fire Rating
3 hr
Lockset Function ANSI Code
F76
Includes Hardware
Hardware Included
Knob/Handle Material
Brass, Steel, Zinc
Lockset Type
Mechanical
Hand Orientation
Non-Handed
Performance Grade
3
ANSI Grade
2
Application
Multiple Family Residential

Description

Knob Lockset, Medium Duty, Residential, Series F, Style Bell, Finish Satin Chrome, Function Privacy, Keyway Type C, Grade 2, Material Brass/Steel/Zinc, For Door Thickness 1-3/8 - 1-3/4 In, Backset 2-3/8, 2-3/4 In, Crossbore Size 2-1/8 In, Key Type Nickel Silver, Number of Keys 2, Pins 5, Strike Radius Corner, Full Lip, No Box, Required Door Thickness 1-3/8 - 1-3/4 In, Keying Keyed Different (KD), Standards ANSI A156.2,1996, Fire Rated 3 hr., Includes Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.