Zoro Homepage

Knob Lockset, Mechanical, Privacy, Grd. 2

  • Mfr # F40 GEO 605

  • Zoro # G5076779


product price: $29.39
/ea

Key Features

Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Privacy
Lockset Grade
2
Key Type
Not Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F40 GEO 605
Zoro #
G5076779
UPC #
043156988426
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in and 1-3/4 in
Strike Plate Height
2 1/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 5/8 in
Door Thickness - Maximum
1 3/4 in

Details

Item
Door Lockset
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Privacy
Lockset Grade
2
Key Type
Not Keyed
Lockset Finish
Bright Brass
Series
F
Keyway Type
None
Backset
2 3/8 in
Standards
ANSI/BHMA A156.2-2011, ANSI/BHMA A156.39-2015, UL Listed
Lockset Fire Rating
Not Rated
Pins
0
ADA Compliant
No
Strike Dim.
1-5/8 in X 2-1/4 in
Number of Keys
0
Lockset Performance Strength
Light Duty
Knob Material
Brass
Location Type
Commercial, Residential
For Use With
Residential/Light Commercial Applications
Includes
Pin Key
Electrical/Mechanical
Mechanical
Style
F Georgian
Ligature Resistant
No
Strike Type
Full Lip, Round Corner
Features
Lock and Finish Backed By Limited Lifetime Warranty (Oil-Rubbed Bronze Exempt from Finish Guarantee), Self-Aligning Screw Holes, Universal Latch
Keying
Unkeyed
Number of Pins
0
Application
Multiple Family Residential
Ligature-Resistant
Not Ligature-Resistant
Performance Grade
3
Lockset Function ANSI Code
F76
ANSI Grade
2
Fire Rating
3 hr
Hand Orientation
Non-Handed
Latch Bolt/Dead Bolt
Spring Latch
Lockset Type
Mechanical
Mortise/Cylindrical
Cylindrical
Knob/Handle Material
Brass
ANSI/BHMA Finish
Bright Brass, Clear Coated
Lockset Style
Georgian

Description

Knob Lockset,Mechanical,Privacy,Grd. 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.