This item is Discontinued.

Schlage Knob Lockset, Mechanical, Storeroom, Grd. 2 A80PD PLY 613 C123

Knob Lockset, Mechanical, Storeroom, Grd. 2 (Discontinued)

  • Mfr # A80PD PLY 613 C123
  • Zoro # G5144413
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A80PD PLY 613 C123
Zoro #
G5144413
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in and 1-7/8 in
Strike Plate Lip Length
1 1/8 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 7/8 in
Strike Plate Height
2 3/4 in
Strike Plate Width
1 1/8 in

Details

Lockset Finish
Oil Rubbed Bronze
Lockset Grade
2
Lockset Handle Type
Knob
Material
Brass/Steel/Zinc
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Keyway Type
Everest C123
Key Type
Keyed Different
Series
A
Key Material
Nickel Silver
Electrical/Mechanical
Mechanical
Backset
2 3/8 in
Knob Material
Brass/Steel/Zinc
Standards
ANSI/BHMA, BAA/TAA, Federal, UL and cUL Listed, Windstorm
Lockset Fire Rating
3 hr
Lockset Performance Strength
Medium Duty
Strike Type
T-Strike
ADA Compliant
Yes
Includes
Hardware
Strike Dim.
1-1/8 in x 2-3/4 in
Ligature Resistant
No
Location Type
Commercial
Pins
6
Style
A Plymouth
Number of Keys
2
Item
Door Lockset
Features
Key Removable Knob for Rekeying or Cylinder Replacement
Number of Pins
6
Keying
Keyed Different
Application
Commercial
Mortise/Cylindrical
Cylindrical
Ligature-Resistant
Not Ligature-Resistant
UL Fire Rating
UL10C
Performance Grade
2
Fire Rating
3 hr
Hand Orientation
Non-Handed
ANSI Grade
2
Knob/Handle Material
Bronze
Includes Hardware
Hardware Included
Lockset Type
Mechanical
Lockset Function ANSI Code
F86
Lockset Style
Plymouth
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Latch Bolt/Dead Bolt
Dead Latch

Description

Knob Lockset, Medium Duty, Commercial, Series A, Style Plymouth, Finish Oil Rubbed Bronze, Function Storeroom, Keyway Type C123, Grade 2, Material Brass/Steel/Zinc, For Door Thickness 1-3/8 to 1-7/8 In, Backset 2-3/8 In, Crossbore Size 2-1/8 In, Key Type Nickel Silver, Number of Keys 2, Pins 6, Strike Square Corner, T-strike, Box, Required Door Thickness 1-3/8 to 1-7/8 In, Keying Keyed Different (KD), Standards ANSI/BHMA Certified A156.2-2003, Fire Rated 3 hr., Includes Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.