L-Series, Entrance Mortise Lock, N Decorative Escutcheon, 17 Lever, Grade 1 Mortise Lock, SF
- Mfr # L9453B 17N 626
- Zoro # G909953893
product price:Â
$
844.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1.75 in
Lockset Finish
Satin Chrome
Weight
7 lb
Fire Rated
3 Hours {A}
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L9453B 17N 626
- Zoro #
- G909953893
- UPC #
- 197163121823
- Country of Origin
- Mexico
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Chrome
- Weight
- 7 lb
- Fire Rated
- 3 Hours {A}
- Material
- Metal
- Cylinder Core Type
- SFIC Prep Less Core
- Type
- Mortise Lock
Dimensions
- Required Door Thickness
- 1.75 in
- Length
- 10.25 in
- Width
- 5.5 in
Description
Schlage L-Series, Entrance Mortise Lock, N Decorative Escutcheon, 17 Lever, Grade 1 Mortise Lock, SFIC Prep Less Core, Satin Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.