Shop SCHLAGE
See all product information
Create Account
L9000 Series Mortise Lock
- Mfr # L9050L 06N 622
- Zoro # G110071362
product price:Â
$
818.99
/ea
Free Shipping & Returns
Key Features
Lockset Handle Type
Field Reversible
Lockset Finish
Flat Black Coated
Width
5.375 in
Includes
Mortise Lock
Cylinder Core Type
Less Cylinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L9050L 06N 622
- Zoro #
- G110071362
- UPC #
- 197163307678
- Country of Origin
- Mexico
- Lockset Handle Type
- Field Reversible
- Lockset Finish
- Flat Black Coated
- Includes
- Mortise Lock
- Cylinder Core Type
- Less Cylinder
- Color
- Flat Black Coated
Dimensions
- Width
- 5.375 in
- Length
- 10.375"
Description
Schlage L-Series Extra Heavy Duty Mortise Locks are built to withstand the rigors of daily use without fail. Our L9000 Series locks are ideal for use in schools, hospitals and factories, where the finest hardware must also deliver consistent, dependable operation and stand up to constant use and abuse. We pay attention to these details so you can focus on creating a functional and aesthetically pleasing environment for your clients. In fact, every one of our L-Series locks meets ANSI Grade 1 standards for safety. A multitude of functions, finishes and trim designs are available to meet virtually every security and aesthetic requirement.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.