L9000 Series Mortise Lock
Mfr # L9070P 06L 622
Zoro # G010071172
product price: $896.99
/ea
Free Shipping & Returns
Key Features
Lockset Handle Type
Field Reversible
Lockset Finish
Flat Black Coated
Length
10.375"
Width
5.375"
Cylinder Core Type
Conventional Cylinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L9070P 06L 622
Zoro #
G010071172
UPC #
197163307142
Country of Origin
Mexico
Dimensions
Length
10.375"
Width
5.375"
Details
Lockset Handle Type
Field Reversible
Lockset Finish
Flat Black Coated
Cylinder Core Type
Conventional Cylinder
Includes
Mortise Lock
Color
Flat Black Coated
Description
Schlage L Series Extra Heavy Duty Mortise Locks are built to withstand the rigors of daily use without fail. Our L9000 Series locks are ideal for use in schools, hospitals and factories, where the finest hardware must also deliver consistent, dependable operation and stand up to constant use and abuse. We pay attention to these details so you can focus on creating a functional and aesthetically pleasing environment for your clients. In fact, every one of our L Series locks meets ANSI Grade 1 standards for safety. A multitude of functions, finishes and trim designs are available to meet virtually every security and aesthetic requirement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.