Latchbolt, 2-3/4" Backset
Mfr # HLPART.10065
Zoro # G3943243
product price: $66.89
/eaKey Features
Backset
2 3/4 in
For Use With
Standard Duty Lockset
Mortise/Cylindrical
Cylindrical
Finish
Satin Chrome
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HLPART.10065
Zoro #
G3943243
UPC #
-
Country of Origin
Mexico
Dimensions
For Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Details
Backset
2 3/4 in
For Use With
Standard Duty Lockset
Mortise/Cylindrical
Cylindrical
Finish
Satin Chrome
Item
Lockset Latch
Material
Brass
ANSI Grade
2
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Satin Chromium-Plated
Description
Lockset Latch, Satin Chrome Finish, Backset 2 3/4 in, For Door Thickness 1-3/8 in to 1-3/4 in, Material Brass, For Use With Standard Duty Lockset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.