Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Classroom, Grd.1

  • Mfr # ND94PD RHO 626

  • Zoro # G4066767


product price: $608.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ND94PD RHO 626
Zoro #
G4066767
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-5/8 in to 2-1/8 in
Door Thickness - Minimum
1 5/8 in
Door Thickness - Maximum
2 1/8 in
Strike Plate Lip Length
1 3/16 in
Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
1
Style
ND Rhodes
Lockset Finish
Satin Chrome
Keyway Type
Schlage SC4
Key Type
Keyed Different
ADA Compliant
Yes
For Use With
various Door Types
Lockset Performance Strength
Heavy Duty
Series
ND
Strike Dim.
1-1/4 in x 4-7/8 in
Backset
2 3/4 in
Standards
ANSI/BHMA ANSI A156.2-2017, ASTM E330, BAA/TAA, California Fire Code, E1886, E1996, FF-H-106C Series 161, ICC Complies with ICC A117.1-2017, Miami Dade (TAS 201, 202, 203), TDI (ASTM E330, E1886, E1996), CAN/ULC S104, UL 437
Strike Type
Curved Lip
Cylinder Core Type
Conventional Core Cylinder
Includes
Strike
Ligature Resistant
No
Handle Material
Brass
Number of Keys
2
Location Type
Commercial
Features
Snap-On Rose
Mortise/Cylindrical
Cylindrical
Lockset Fire Rating
Not Rated
Key Material
Brass
Item
Door Lockset
Number of Pins
6
Keying
Keyed Different
Fire Rated
Not Rated
Finish
Satin Chrome
Grade
1
Visual Indicator Message
No Message
Lockset Style
ND Rhodes
UL Fire Rating
UL10C
ANSI Grade
1
Application
Commercial
Fire Rating
3 hr
Knob/Handle Material
Cast Zinc
Ligature-Resistant
Not Ligature-Resistant
Hand Orientation
Non-Handed
Lockset Function ANSI Code
F84
Latch Bolt/Dead Bolt
Dead Latch
Lockset Type
Mechanical
ANSI/BHMA Finish
Satin Chromium-Plated
Performance Grade
1

Description

Lever Lockset,Mechanical,Classroom,Grd.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.