Zoro Homepage

Lever Lockset, Mechanical, Classroom, Grd.2

  • Mfr # S70PD SAT 626 C

  • Zoro # G4066469


product price: $418.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S70PD SAT 626 C
Zoro #
G4066469
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Strike Plate Width
1 1/8 in
Door Thickness - Maximum
1 7/8 in
Strike Plate Lip Length
1 1/8 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
2 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
2
Style
S Saturn
Lockset Finish
Satin Chrome
Keyway Type
Schlage SC4
Key Type
Keyed Different
Location Type
Commercial
Number of Keys
2
Number of Pins
6
Lockset Performance Strength
Medium Duty
Item
Door Lockset
Handle Material
Brass
Strike Type
T-Strike
Lockset Fire Rating
Not Rated
Series
S
Strike Dim.
1-1/4 in x 2-3/4 in
For Use With
various Door Types
Cylinder Core Type
Conventional Core Cylinder
ADA Compliant
Yes
Key Material
Brass
Includes
Strike
Backset
2 3/8 in
Standards
ANSI/BHMA A156.2-2017, BAA, ICC A117.1, UL Listed
Features
Adjustable Backset
Mortise/Cylindrical
Cylindrical
Ligature Resistant
No
Fire Rated
Not Rated
Finish
Satin Chrome
Keying
Keyed Different
Grade
2
Visual Indicator Message
No Message
ANSI/BHMA Finish
Satin Chromium-Plated
UL Fire Rating
UL10C
Ligature-Resistant
Not Ligature-Resistant
Locking/Unlocking Access - Outside
Keyway
Lockset Function ANSI Code
F84
Knob/Handle Material
Brass
Latch Bolt/Dead Bolt
Dead Latch
Fire Rating
3 hr
ANSI Grade
2
Hand Orientation
Non-Handed
Lockset Type
Mechanical
Performance Grade
2
Lockset Style
S Saturn
Application
Commercial

Description

Lever Lockset,Mechanical,Classroom,Grd.2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.