Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Dummy, Grd. 2

  • Mfr # F170 FLA 620 ADD RH

  • Zoro # G5074478


product price: $29.89
/ea

Key Features

Grade
2
Finish
Antique Pewter
Series
F
Fire Rated
3 hr.
Strike Dim.
1-5/8 in x 2-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F170 FLA 620 ADD RH
Zoro #
G5074478
UPC #
043156777433
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Width
1 5/8 in
Strike Plate Height
2 1/4 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in

Details

Item
Door Lockset
Grade
2
Finish
Antique Pewter
Series
F
Fire Rated
3 hr.
Strike Dim.
1-5/8 in x 2-1/4 in
Lockset Function
Dummy
Includes
Latch, Strike
Mortise / Cylindrical
Cylindrical
Lockset Handle Type
Lever
Features
Right Hand
Number of Pins
0
Electrical/Mechanical
Mechanical
Lockset Finish
Antique Pewter
Ligature Resistant
No
Lockset Grade
2
Key Type
Not Keyed
Handle Material
Brass
Keyway Type
None
Location Type
Commercial, Residential
Backset
2-3/8 in or 2-3/4 in
For Use With
Residential/Light Commercial Applications
ADA Compliant
Yes
Lockset Fire Rating
3 hr
Strike Type
Full Lip, Round Corner
Style
F Flair/Addison
Number of Keys
0
Lockset Performance Strength
Light Duty
Standards
ANSI/BHMA A156.2-2011, ANSI/BHMA A156.39-2015
Mortise/Cylindrical
Cylindrical
Keying
Unkeyed
Application
Multiple Family Residential
Visual Indicator Message
No Message
ANSI/BHMA Finish
Satin Nickel-Plated, Blackened, Satin Relieved, Clear Coated
Knob/Handle Material
Brass
Hand Orientation
Right-Handed
Lockset Type
Mechanical
Locking/Unlocking Access - Inside
Not Lockable
Ligature-Resistant
Not Ligature-Resistant
Performance Grade
3
Lockset Style
Addison, Flair
Includes Core
Core Not Included
Locking/Unlocking Access - Outside
Not Lockable
Includes Hardware
Hardware Included
Fire Rating
3 hr
ANSI Grade
2

Description

Lever Lockset,Mechanical,Dummy,Grd. 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.