Lever Lockset, Mechanical, Entrance, Grd. 1

  • Mfr # L9050P 17L 626 C123

  • Zoro # G5050631


product price: $1,049.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Entrance
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L9050P 17L 626 C123
Zoro #
G5050631
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4 in
For Door Thickness
1-3/4"
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
4 7/8 in
Strike Plate Width
1 1/4 in
Strike Plate Lip Length
1 3/16 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Entrance
Lockset Grade
1
Style
L 17L
Lockset Finish
Satin Chrome
Keyway Type
Everest C123
Key Type
Keyed Different
Standards
ANSI/BHMA A156.13-2017, BAA/TAA, Complies with ICC A117.1, Miami-Dade NOA and Florida Building Commission Listings, Texas Department of Insurance (TDI), Title 19, California State Fire Marshal Standard), CAN/ULC S104, UL 437
Mortise/Cylindrical
Mortise
Number of Keys
2
Includes
Dust Box
Ligature Resistant
No
Series
L
Key Material
Nickel Silver
Strike Type
Curved Lip
ADA Compliant
No
Lockset Fire Rating
3 hr
Location Type
Commercial
Item
Door Lockset
Backset
2 3/4 in
Fire Rated
3 hr.
Keying
Keyed Different
Finish
Satin Chrome
Grade
1
Features
Breakaway Spindle, Anti-Saw Pin In Bolt, Security Blocking Hub, Two Piece Anti-Friction Tongue in Latch Bolt
Type
Escutcheon
Cylinder Core Type
Conventional Core Cylinder
Material
Brass/Steel/Zinc
Pins
6
Visual Indicator Message
Locked/Unlocked
Case Material
Brass, Steel, Zinc
Handle Type
Lever
Function
Entrance/Office
Strike
Square Corner
Hand Orientation
Non-Handed
Ligature-Resistant
Not Ligature-Resistant
Knob/Handle Material
Cast Stainless Steel, Forged Brass
Performance Grade
1
ANSI Grade
1
Lockset Type
Mechanical
Lockset Function ANSI Code
F04
Application
Commercial
UL Fire Rating
UL10C
Fire Rating
3 hr
Failure Mode
Fail Secure
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Style
L Sparta

Description

Mortise Lockset, Escutcheon, Commercial, Series L, Style 17L, Finish Satin Chrome, Function Entry/Office, Keyway Type C123, Grade 1, Material Brass/Steel/Zinc, For Door Thickness 1-3/4 In, Backset 2-3/4 In, Crossbore Size 4 In, Key Type Nickel Silver, Number of Keys 2, Pins 6, Strike Square Corner, Required Door Thickness 1-3/4 In, Keying Keyed Different (KD), Standards ANSI/BHMA Certified A156.13-2005, Fire Rated 3 hr., Includes Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.